Lite Bucket Heater, 120V

  • Mfr # PBL05

  • Zoro # G322579106


product price:  $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBL05
Zoro #
G322579106
UPC #
814491012165
Country of Origin
United States

Description

Powerblanket Lite Bucket Heater, Current Rating 1 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Plastic, Metal, For Container Type Pails, Thermostat Temperature -Maximum 155 Degrees F, Thermostat Temperature -Minimum 135 Degrees F, Operating Voltage 115V AC, Watt Density 0.27 W/sq in, Watts 160 W, Drum Diameter - Maximum 11 13/16 in, Drum Diameter - Minimum 11 13/16 in, Electrical Connection Type 5-15P Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.