finned strip heater
- Mfr # SS2011
- Zoro # G923361438
product price:Â
$
99.45
/ea
Key Features
Mounting Dimension
5 1/8 in
Terminals
Tandem at One End
Heater Voltage
120V
Overall Length
6 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS2011
- Zoro #
- G923361438
- UPC #
- 850051285525
- Country of Origin
- Canada
- Terminals
- Tandem at One End
- Heater Voltage
- 120V
- Item
- Finned Strip Heater
- Housing Material
- Stainless Steel
- Watts
- 300 W
- Max. Sheath Temp.
- 1,200 Degrees F
- For Location
- Indoor/Outdoor
- Material
- Stainless Steel
- Watt Density
- 30.5 W/sq in
- Current
- 2.5 A
- Number of Elements
- 1
- Phase
- 1
- Sheath Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Mounting Dimension
- 5 1/8 in
- Overall Length
- 6 in
- Overall Width
- 1 1/2 in
- Element Width
- 1 1/2 in
- Slotted Hole Length
- 5/8 in
- Overall Height
- 15/16 in
- Screw Size
- 10-32
- Slotted Hole Width
- 5/16 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 6 in, Mounting Dimension 5 1/8 in, 300 W Watts, Watt Density 30.5 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Stainless Steel, Material Stainless Steel, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.