Zoro Homepage

Powerblanket Lite Bulk Material Warmer

  • Mfr # PBLHB54-800

  • Zoro # G722579065


product price: $1,941.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLHB54-800
Zoro #
G722579065
UPC #
814491013629
Country of Origin
United States

Description

Powerblanket Lite Bulk Material Warmer, Current Rating 6.67 A, Environment Indoor, Outdoor, For Container Capacity 400 gal, For Container Material Type Plastic, Metal, For Container Type IBC Totes, Thermostat Temperature -Maximum 110 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 0.42 W/sq in, Watts 800 W, Electrical Connection Type 5-15P Plug, Features Cinch Straps to Secure Tight Fit, Insulated Full-Wrap Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.