This item is Discontinued.

Powerboss Portable Generator, Gasoline, 2,500 W Rated, 3,500 W Surge, Recoil Start, 120V AC, 20.8 A 30666

Portable Generator, Gasoline, 2,500 W Rated, 3,500 W Surge, Recoil Start, 120V AC, 20.8 A (Discontinued)

  • Mfr # 30666
  • Zoro # G1452690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30666
Zoro #
G1452690
UPC #
011675306281
Country of Origin
China

Dimensions

Length
23-13/16"
Generator Height
18-1/2"
Length (Straight Wireway)
23-13/16"
Width
18-7/64"

Details

Engine Brand
Briggs and Stratton
Generator Engine Brand
Briggs and Stratton
Item
Portable Generator
Fuel Type
Gasoline
Generator Fuel Type
Gasoline
Generator Rated Watts
2,500 W
Surge Watts
3,500 W
Rated Voltage
120V AC
Generator Voltage
120V AC
Starter Type
Recoil
Generator Starter Type
Recoil
Generator Amps
20.8
Generator Run Time @ 1/2 Load
10 hr
Engine Displacement
196cc
Generator Mfr. Warranty Details
2 yr.
Full Power Switch
No
Run Time Hour Meter
No
Generator Outlets
5-20R 120VAC Duplex (2)
Low Oil Shut Down
Yes
Includes
Engine Oil Bottle, Owners Manual
Engine Alternator
Power Surge
Fuel Tank Capacity
3.0 gal.
Wheel Kit Included
No
Run Time @ Full Load
15.0 hr.
Parallel Configuration Capable
No
Circuit Breaker
Yes
Standards
NEC
Cylinder Material
Cast Iron
Air Cleaner Type
Foam

Description

Portable Generator, Parallel Configuration Capable No, Fuel Tank Capacity 3.0 gal, Engine Displacement 196cc, Engine Alternator Power Surge, Full Power Switch No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.