This item is Discontinued.

Powerboss Portable Generator, Gasoline, 6500 Rated, 8125 Surge, Recoil Start, 54.2/27.1 A 30557

Portable Generator, Gasoline, 6500 Rated, 8125 Surge, Recoil Start, 54.2/27.1 A (Discontinued)

  • Mfr # 30557
  • Zoro # G0468021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30557
Zoro #
G0468021
UPC #
011675305574
Country of Origin
United States

Dimensions

Length
34"
Width
23-2/5"
Generator Height
27 1/8 in
Length (Straight Wireway)
34"

Details

Engine Brand
Honda
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
6500
Surge Watts
8125
Starter Type
Recoil
Generator Amps
54.2/27.1
Generator Run Time @ 1/2 Load
9.0 hr
Parallel Configuration Capable
No
Generator Outlets
5-20R 120 V AC Duplex (1), L5-30R 120 V AC Locking Receptacle (1), L14-30R 120/240 V AC Locking Receptale(1), 12 V DC 10A (1)
Generator Starter Type
Recoil
Portable Generator Technology
Conventional
Generator Voltage
120V AC/240V AC
Generator Fuel Type
Gasoline
Run Time Hour Meter
Yes
Run Time @ Full Load
6.0 hr.
Fuel Tank Capacity
7.0 gal
Generator Mfr. Warranty Details
2 yr
Engine Alternator
Brush
Generator Engine Brand
Honda
Full Power Switch
No
Includes
Battery, Charging Cables, Manual, Start Up Oil
Wheel Kit Included
Yes
Low Oil Shut Down
Yes
Engine Displacement
390cc
Run Time @ 1/2 Load
9.0 hr.
Air Cleaner Type
Paper
Circuit Breaker
Yes
Standards
OSHA, EPA
Cylinder Material
Cast Iron

Description

Portable Generator, Fuel Type Gasoline, Starter Type Recoil, Parallel Configuration Capable No, Engine Brand Honda, Fuel Tank Capacity 7.0 gal, Engine Displacement 390cc, Engine Alternator Brush, Full Power Switch No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.