Zoro Homepage

Angle Broom, Medium, 4ft. Handle, Assorted Colors

  • Mfr # ABM01

  • Zoro # G216147145


product price: $9.99
/ea

Key Features

Broom Handle Length
4 ft
Bristle Color
Blue, Pink, Green
Broom Handle Material
Wood, PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM01
Zoro #
G216147145
UPC #
-
Country of Origin
China

Dimensions

Broom Handle Length
4 ft

Details

Bristle Color
Blue, Pink, Green
Item
Medium Cool Angle Broom
Broom Handle Material
Wood, PVC Coated

Description

This POWERCLEAN Medium Angle Broom features a 4' PVC-coated wood handle with assorted cool-colored bristles and two-tone block. The rotary hook makes storage simple and space-efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.