Zoro Homepage

Straight Broom with 4ft. Wood Handle, Orange and Black

  • Mfr # SBE01

  • Zoro # G816147125


product price: $10.99
/ea

Key Features

Broom Handle Material
Wood, PVC Coated
Broom Handle Length
4 ft
Block Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBE01
Zoro #
G816147125
UPC #
-
Country of Origin
China

Dimensions

Broom Handle Length
4 ft

Details

Item
Straight Broom
Broom Handle Material
Wood, PVC Coated
Bristle Color
Orange
Block Color
Black

Description

Classic POWERCLEAN Straight Broom features a 4' PVC-coated wood handle with orange/black color scheme and convenient rotary hook.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.