This item is Discontinued.

Powercoil Powercoil 3532-4GHIP Wire Insert Installation Tool 3532-4GHIP

Powercoil 3532-4GHIP Wire Insert Installation Tool (Discontinued)

  • Mfr # 3532-4GHIP
  • Zoro # G003948245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3532-4GHIP
Zoro #
G003948245
UPC #
-
Country of Origin
United States

Details

Item
Wire Insert Installation Tool
Type
Prewinder
Application
For Installation of Free Running and Screw Locking Wire Inserts
Material
Steel
Thread Type
UNC

Description

Wire Insert Installation Tool is used with fine pitch inserts as these inserts are proportionately larger in their free state than coarse pitch inserts. The fine pitch inserts need to have their diameters reduced before they are installed into the hole. This is accomplished by winding the insert through a set of threads called a prewinder, located at the front of the installation tool. For Use With Wire Thread Inserts, Application For Installation of Free Running and Screw Locking. Removable handle allows hex shank to adjust. Use with screw gun. Install free-running and screw-locking helical inserts.

Features
  • Type - Prewinder
  • Material - Steel
  • Thread Type - UNC
  • Thread Direction - 4-40
  • Free Coil Diameter - Wire Inserts
  • Tap size - For Installation of Free Running and Screw Locking Wire Inserts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.