Zoro Homepage

Adjusting Tightener, L 2.69 in

  • Mfr # ATN1

  • Zoro # G416502355


product price: $66.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATN1
Zoro #
G416502355
UPC #
637363283438
Country of Origin
India

Description

Adjusting Tightener, Arm Length to Hole Center 1 in, For Shaft Thread Size 3/8 In.-16, Includes Tightener Shaft Yes, Mount Base Length 2 5/8 in, Mount Base Width 5/16 in, Mount Hole Diameter 1/4 in, Overall Length 2.69 in, Shaft Diameter 0.5 in, Shaft Length 1.5 in, Shaft Thread Size 3/8 In.-16, Thread Length 1/2 in, Adjustment Type Single-Adjustable, Compatible Idler Pulley Grainger Part Number 6AGP0 (Flat), 6AGP4 (V-Belt), 6AGP5 (V-Belt)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.