Shop All Belt Tighteners & Accessories
This Product is Discontinued
Powerdrive
Adjusting Tightener W/Shaft, 1/4 In (Discontinued)
Mfr # ATN1
Zoro # G3627793
This Product is Discontinued
Key Features
- Includes 6AGL5 Tightner Shaft
- Tightener Shaft Required Included
- Use w/Idler Sprockets 6AGN4
- Bolt Hole (In.) 1/4"
- Use w/Flat Face Idlers 6AGP0
Product Information
- Brand Powerdrive
- MFR # ATN1
- Zoro # G3627793
- UPC # 637363283438
- Country of Origin India
- Category Belt Tighteners & Accessories
Dimensions
Arm Length to Hole Center | 1 in |
Overall Length | 2.69 in |
Shaft Length | 1.5 in |
Mount Hole Diameter | 1/4 in |
Shaft Diameter | 0.5 in |
Mount Hole Center-to-Center Length | 2 in |
Mount Base Length | 2 5/8 in |
Thread Length | 1/2 in |
Shaft Thread Size | 3/8"-16 |
For Shaft Thread Size | 3/8"-16 |
Mount Base Width | 5/16 in |
Details
Description
Adjusting Tightener, Arm Length to Hole Center 1 in, For Shaft Thread Size 3/8 In.-16, Includes Tightener Shaft Yes, Mount Base Length 2 5/8 in, Mount Base Width 5/16 in, Mount Hole Diameter 1/4 in, Overall Length 2.69 in, Shaft Diameter 0.5 in, Shaft Length 1.5 in, Shaft Thread Size 3/8 In.-16, Thread Length 1/2 in, Adjustment Type Adjustable Base, Compatible Idler Pulley Grainger Part Number 6AGP0 (Flat), 6AGP4 (V-Belt), 6AGP5 (V-Belt)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.