Shop All Idler Pulleys
Powerdrive
Flat Face Idler, O D 1-3/4 In
Mfr # N1D05F
Zoro # G0605491
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.75 in
- Bore Dia. (In.) 1/2 in
- Face Width (In.) 9/16 in
- Construction Cast iron
- Shaft Required 6AGL5
Product Information
- Brand Powerdrive
- MFR # N1D05F
- Zoro # G0605491
- UPC # 637363283605
- Country of Origin India
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 1.75 in |
Bore Dia. (In.) | 1/2 in |
Face Width (In.) | 9/16 in |
Length through Bore (In.) | 3/4 in |
Hub Dia. (In.) | 1 1/4 in |
Face Width | 0.563 in |
Length through Bore | 7/8 in |
Outside Diameter | 1.75 in |
Face Diameter | 1.375 in |
Overall Width | 3/4 in |
Hub Diameter | 1 1/4 in |
Bore Diameter | 1/2 in |
Details
Description
Flat Face Idler, Bearing Type Needle Roller, For Belt Type Back Side of V-Belts, Flat, Timing, Bore Diameter 1/2 in, Face Width 0.563 in, Outside Diameter 1.75 in, Pulley Material Cast Iron, Compatible Tightener Shaft Grainger Part Number 6AGL5, Face Diameter 1.375 in, Face Type Flat, For Use With Drive Tighteners, Hub Diameter 1 1/4 in, Length through Bore 7/8 in, Material Fabrication Cast, Maximum Radial Load at Speed 665 lb @ 100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI BSPp Female-BSPt Male Adapter, R1/4 X G1/4 (2520 1/4-1/4)
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE004)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Plastic (1F588)
- BANDO Metric V-Belts, Spa2082 (SPA2082)
- POWERDRIVE Flat Face Idler, O D 4-3/8 In (N4D1F)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1-1/2" X 4", Fine Thrd, 1-14 (SO5)
- TERRE PRODUCTS Ferris 5021976 Flat Idler Pulley - 6'' Flat Dia. - 1/2'' Bore - Steel (31600100)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 3 In O D (VA3001)
- TERRE PRODUCTS V-Groove Idler Pulley - 2.75'' Dia.- 3/8'' Bore - Steel (35265050)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 4 In O D (VA4002)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (37400188)
- Powerdrive Pulleys & Sheaves