Powerdrive

Gearbelt Pulley, H, 22 Grooves


product price: $53.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gearbelt Series - Timing Belts H
  • Number of Grooves - Timing Belt Pulleys 22
  • Bushing Required - Timing Belt Pulleys H, QT
  • Pitch Dia. - Timing Belt Pulleys 3.501 in
  • Outside Dia. - Timing Belt Pulleys 3.447 in
See all product information

Product Information

Dimensions

Pitch Dia. - Timing Belt Pulleys 3.501 in
Outside Dia. - Timing Belt Pulleys 3.447 in
Width (In.) 1 1/4
Width - Timing Belt Pulleys 1 1/4 in
Outside Dia. (mm) 87.5538
For Timing Belt Width 1 in
Pitch Dia. (In.) 3.501
Pitch Dia. (mm) 88.9254
Dimension F (In.) 1 1/4 in
Flange Dia. 3 3/4 in
Width (mm) 31.75
Flange Dia. (In.) 3-3/4
Outside Dia. (In.) 3.447
Pitch Diameter 3.501 in
For Belt Trade Size H
Overall Width 1 7/16 in
Length through Bore 1 1/4 in
For Bushing Size H
For Belt Width 1 in
Outside Diameter 3.813 in
Face Width 1.25 in
Minimum Bore Diameter 3/8 in
Maximum Bore Diameter 1 1/2 in
Face Diameter 3.45 in

Details

Gearbelt Series - Timing Belts H
Number of Grooves - Timing Belt Pulleys 22
Bushing Required - Timing Belt Pulleys H, QT
Pitch - Timing Belt Pulleys 1/2 in
Material Steel
Application Timing, Up to 20 HP
Bore Type - Timing Belt Pulleys Bushed
Item Gearbelt Pulley
Type Synchronous Drive H
Bushing Required QT or H
Flanged Yes
Pitch (mm) 12.7
Construction Solid
Bore Type Bushed
Material - Timing Belt Pulleys Steel
For Use With 1 in Wide Belt, 1/2 in Pitch
Item - Timing Belt Pulleys Industrial Timing Belt Pulley
Pulley Construction Plain
For Belt Series H
Weight 2 lb
For Bushing Type Split Taper
For Maximum Horsepower 20 hp
Number of Teeth 22
Pitch 0.5 in

Description

Gearbelt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 22, Outside Diameter 3.813 in, Pitch 0.5 in, Pitch Diameter 3.501 in, Face Diameter 3.45 in, Face Width 1.25 in, For Belt Trade Size H, For Maximum Horsepower 20 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.