This item is Discontinued.

Powerdrive Gearbelt Pulley, L, 32 Grooves 32LH100

Gearbelt Pulley, L, 32 Grooves (Discontinued)

  • Mfr # 32LH100
  • Zoro # G0837855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32LH100
Zoro #
G0837855
UPC #
637363169374
Country of Origin
India

Dimensions

Pitch Dia. - Timing Belt Pulleys
3.82 in
Outside Dia. - Timing Belt Pulleys
3.79 in
Width - Timing Belt Pulleys
1 1/4 in
Pitch Dia. (In.)
3.820
For Timing Belt Width
1 in
Outside Dia. (In.)
3.790
Pitch Dia. (mm)
97.02799999999999
Outside Dia. (mm)
96.26599999999999
Flange Dia.
4 1/16 in
Width (In.)
1 1/4
Flange Dia. (mm)
103.1875
Width (mm)
31.75
Dimension F (In.)
1 1/4 in
Flange Dia. (In.)
4 1/16
Outside Diameter
4.063 in
Maximum Bore Diameter
1 1/2 in
For Belt Trade Size
L
Pitch Diameter
3.82 in
Face Diameter
3.79 in
Length through Bore
1 1/4 in
For Bushing Size
H
For Belt Width
1 in
Overall Width
1 7/16 in
Minimum Bore Diameter
3/8 in
Face Width
1.25 in

Details

Gearbelt Series - Timing Belts
L
Number of Grooves - Timing Belt Pulleys
32
Bushing Required - Timing Belt Pulleys
H, QT
Pitch - Timing Belt Pulleys
3/8 in
Material - Timing Belt Pulleys
Steel
Bore Type - Timing Belt Pulleys
Bushed
Flanged
Yes
Material
Steel
Construction
Solid
For Use With
1 in Wide Belt, 3/8 in Pitch
Application
Timing, Up to 4 HP
Pitch (mm)
9.525
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bushing Required
QT or H
Bore Type
Bushed
Type
Synchronous Drive L
Item
Gearbelt Pulley
For Belt Series
L
Number of Teeth
32
Pulley Construction
Plain
For Maximum Horsepower
4 hp
Pitch
0.375 in
Weight
2.7 lb
For Bushing Type
Split Taper

Description

Gearbelt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 32, Outside Diameter 4.063 in, Pitch 0.375 in, Pitch Diameter 3.82 in, Face Diameter 3.79 in, Face Width 1.25 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.