Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerdrive Idler Sprocket, Needle, ANSI 60 HN60B17

Idler Sprocket, Needle, ANSI 60 (Discontinued)

  • Mfr # HN60B17
  • Zoro # G1886272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN60B17
Zoro #
G1886272
UPC #
637363283575
Country of Origin
India

Dimensions

Industry Chain Size
60
Outside Dia.
4.46 in
Bore Dia. - Sprockets
1 in
Outside Dia. (In.)
4-15/32
ANSI Chain Size
60
Bore Dia. (In.)
1
Length through Bore (In.)
1 in
Length through Bore
1 in
Pitch Diameter
4.082 in
Sprocket Width
1 in
Bore Diameter
1 in
Outside Diameter
4.46 in
Hub Diameter
3 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
17
Bearing Type - Sprockets
Needle
Material - Sprockets
Steel
Tightener Shaft Required - Sprockets
6AGL6
Lubrication
Grease
Tightener Shaft Required
6AGL6
Teeth Material
Hardened Steel
Item - Idler Sprockets
Idler Sprocket
Characteristics
Maintains Proper Chain Tension
Bearings
Needle
Number of Teeth
17
Item
Needle Bearing Idler Sprocket
Chain Number
60
For Use With
Tightener Shaft
Bearing Material
Steel
Teeth Heat Treatment
Hardened Teeth
Sprocket Material
Steel
Bearing Type
Needle Roller
Maximum Radial Load at Speed
1083 lb @ 1000 rpm, 1327 lb @ 500 rpm, 2174 lb @ 100 rpm, 880 lb @ 2000 rpm, 961 lb @ 1500 rpm
For Chain Pitch
3/4 in
For Number of Strands
Single
Hub Projection
0.541 in

Description

Needle Bearing Idler Sprocket, Bore Diameter 1 in, Chain Number 60, Sprocket Material Steel, Number of Teeth 17, Outside Diameter 4.46 in, Bearing Material Steel, Bearing Type Needle Roller, For Chain Pitch 3/4 in, For Number of Strands Single, For Use With Tightener Shaft, Hub Diameter 3 in, Hub Projection 0.541 in, Length through Bore 1 in, Lubrication Grease, Maximum Radial Load at Speed 1083 lb @ 1000 rpm, 1327 lb @ 500 rpm, 2174 lb @ 100 rpm, 880 lb @ 2000 rpm, 961 lb @ 1500 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.