This item is Discontinued.

Powerdrive PowerDrive PD120 120W Slim Plug-In Inverter with 1 AC USB 2.4A & USB-C 3.0A Ports PD120

PowerDrive PD120 120W Slim Plug-In Inverter with 1 AC USB 2.4A & USB-C 3.0A Ports (Discontinued)

  • Mfr # PD120
  • Zoro # G903893607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD120
Zoro #
G903893607
UPC #
45464781706
Country of Origin
China

Description

PowerDrive's 120 Watt power inverter features a slim design and plugs directly into your 12 Volt port. It has one 3-prong AC outlet and dual ports that include a standard USB 2.4 AMP and a USB-C 3.0 AMP port.

Features
  • 120W Slim Plug-In Inverter with 1 AC USB 2.4A & USB-C 3.0A Ports
  • 120 Watts Continuous Power
  • One 3-prong AC outlet
  • Converts 12V DC power from your vehicle's battery into 110V AC power
  • High and Low voltage protection
Specifications
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.