Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series Q1, 1-1/8 In
Mfr # Q1X1 1/8
Zoro # G3623225
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1 1/8 in
- Length 2.5 in
- Dimension L 2 1/2 in
- SAE Grade G3000
Product Information
- Brand Powerdrive
- MFR # Q1X1 1/8
- Zoro # G3623225
- UPC # 637363088095
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 in |
Length | 2.5 in |
Dimension L | 2 1/2 in |
Dimension U | 17/32 in |
Dimension D Large End | 2.875 in |
Dimension T | 1 31/32 in |
Bolt Circle Dia. | 3.375 in |
Dimension V | 3 3/8 in |
Dimension D Small End | 2.7657 in |
Bore Diameter | 1 1/8 in |
Bolt Circle Diameter | 3.38 in |
Keyway Width | 1/4 in |
Barrel Diameter | 2.766 in |
Keyway Height | 1/8 in |
Bushing Diameter | 2.875 in |
Length Less Flange | 1.969 in |
Flange Width | 17/32 in |
Overall Diameter | 4.125 in |
Details
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 1/8 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-501-8FP)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (24PR77)
- GLOBAL 2 1/2" ID Set Screw Collar, Ss (GSC-250-SS)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 60 # of Teeth (35B60)
- POWERDRIVE QD Bushing, Series SK, 1-1/8" Bore (SK-1-1/8)
- POWERDRIVE QD Bushing, Series SDS, 1-1/4" Bore (SDS-1-1/4)
- POWERDRIVE QD Bushing, Series SF, 1-1/8" Bore (SF-1-1/8)
- POWERDRIVE QD Bushing, Series SK, 1-7/8" Bore (SK-1-7/8)
- POWERDRIVE QD Bushing, Series SK, 1-1/4" Bore (SK-1-1/4)
- POWERDRIVE QD Bushing, SD, 1-5/8" Bore (SD-1-5/8)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-7/16 In (QT1716)
- Powerdrive Tapered & QD Bushings