Zoro Homepage

Unheated, CommecialInsectControl, ZCT, 144in

  • Mfr # ZCT-4-144-480/3/60

  • Zoro # G316260928


product price: $4,430.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Width
144 in
Material
Stainless Steel
Includes
Door Switch
Voltage
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCT-4-144-480/3/60
Zoro #
G316260928
UPC #
-
Country of Origin
United States

Dimensions

Width
144 in

Details

Material
Stainless Steel
Includes
Door Switch
Item
Air Curtain
Voltage
480V

Description

The ZCT Air Curtain from Powered Aire is designed to eliminate the infiltration of insects through restaurant doors, whether mounted inside or outside.


  • USDA and FDA approved air curtain for maintaining indoor temperatures and preventing infiltration of flying insects
  • Ideal for separation of indoor and outdoor environments
  • Improves energy savings by reducing heating and cooling costs
  • Air Curtain designed for industrial doors up to 10 feet high
  • Prevents flying insects from entering indoor areas
  • Designed for food-safe environments, this USDA and FDA-approved air curtain controls temperature and deters airborne pests.
  • This air curtain, meeting USDA and FDA standards, helps maintain indoor temperatures and keep flying insects out.
  • Perfect for maintaining a distinct boundary between indoor and outdoor spaces.
  • Reduces heating and cooling expenditures, leading to better energy savings.
  • Supports cost-effective temperature regulation, improving overall energy savings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.