
Unheated, CommercialRestaurant, ZBE, 84in
Mfr # ZBE-2-84-575/3/60
Zoro # G316260706
product price: $2,391.99
/eaKey Features
Voltage
575V
Includes
Door Switch
Width
84 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBE-2-84-575/3/60
Zoro #
G316260706
UPC #
-
Country of Origin
United States
Dimensions
Width
84 in
Details
Voltage
575V
Includes
Door Switch
Item
Air Curtain
Material
Stainless Steel
Description
Powered Aire has the restaurant industrys go-to insect control air curtain. Designed to eliminate the infiltration of insects through restaurant doors, whether mounted inside or outside.
- Low profile Air Curtain that is USDA and FDA approved air curtain for maintaining indoor temperatures
- Air Curtain designed for doors and openings up to 8 feet high
- Air Curtain/air door that prevents infiltration of flying insects by creating a barrier of air across opening
- Improves energy savings by reducing heating and cooling costs
- Enhances indoor air quality by preventing infiltration of outside air, dust, exhaust and debris
- Certified by USDA and FDA, this low-profile air curtain effectively sustains indoor conditions.I9
- This low-profile air curtain meets USDA and FDA standards for preserving indoor temperatures.
- Optimized for entrances and doorways measuring up to 8 feet in height
- An air curtain solution designed to keep airborne insects out by maintaining a continuous air flow at entry points
- Creates a protective air shield across openings to stop flying insects from entering.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.