
Unheated, CommercialSanitation, ZBT, 108in
Mfr # ZBT-3-108-208/1/60
Zoro # G316261048
product price:Â $3,432.99
/eaKey Features
Includes
Outdoor Coverings, Door Switch
Width
108 in
Voltage
208V
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBT-3-108-208/1/60
Zoro #
G316261048
UPC #
-
Country of Origin
United States
Dimensions
Width
108 in
Details
Includes
Outdoor Coverings, Door Switch
Voltage
208V
Item
Air Curtain
Material
Stainless Steel
Description
Powered Aire's ZBT unit is the restaurant industrys go-to insect control air curtain. The ZBT Air Curtain is an ETL listed air curtain designed to eliminate the infiltration of insects through restaurant doors, whether mounted inside or outside. The unit is NSF-rated and can be used in a variety of other applications seeking to prevent insects from entering through open doors. The ETL Outdoor listing gives the ZBT air curtain the advantage of being able to be used on the outside of the door to help prevent the infiltration of insects, dust and debris.
- Air Curtain with ETL Sanitation certification to NSF Standard 37 for restaurant applications
- Air curtain that effectively separates indoor and outdoor environments
- Improves energy savings by reducing heating and cooling costs
- This air curtain eliminates the infiltration of dust, and debris, exhaust in restaurant settings
- Creates a barrier to keep flying insects outside
- Keeping restaurants free from contaminants, this air curtain acts as a shield against dust, debris, and exhaust.
- Designed for cleaner spaces, this device prevents dust from infiltrating
- An airflow system that effectively partitions interior and exterior spaces
- A food-service air curtain that meets NSF Standard 37, backed by ETL Sanitation certification
- Keeping restaurants free from contaminants, this air curtain acts as a shield against dust, debris, and exhaust.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.