Zoro Homepage

Unheated, Industrial, ZSD, 132in

  • Mfr # ZSD-2-132-480/3/60

  • Zoro # G416260743


product price: $10,843.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.

Key Features

Width
132 in
Material
Stainless Steel
Includes
Door Switch
Voltage
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSD-2-132-480/3/60
Zoro #
G416260743
UPC #
-
Country of Origin
United States

Dimensions

Width
132 in

Details

Item
Air Curtain
Material
Stainless Steel
Includes
Door Switch
Voltage
480V

Description

The ZSD is typically used over dock doors, ground level doors or large openings in an industrial environment. This powerful air curtain helps prevent the infiltration of unwanted outdoor elements such as flying insects, unconditioned air and exhaust. All industrial units are direct drive, which avoids misalignment of couplers and outboard bearings and eliminates periodic belt replacement.


  • AMCA Certified Air Curtain for industrial doors
  • Ideal for warehouses, delivery doors, docsk and other doors in industrial settings
  • Air curtain can be used on doors up to 17' high
  • Three horsepower motor creates powerful barrier of air
  • Air curtain has top and bottom access panels for servicing and removal of motor-blower assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.