
Unheated, Industrial, ZSD, 144in
Mfr # ZSD-2-144-575/3/60
Zoro # G016260624
product price: $11,582.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
Key Features
Width
144 in
Voltage
575V
Includes
Door Switch
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSD-2-144-575/3/60
Zoro #
G016260624
UPC #
-
Country of Origin
United States
Dimensions
Width
144 in
Details
Voltage
575V
Item
Air Curtain
Includes
Door Switch
Material
Stainless Steel
Description
The ZSD is typically used over dock doors, ground level doors or large openings in an industrial environment. This powerful air curtain helps prevent the infiltration of unwanted outdoor elements such as flying insects, unconditioned air and exhaust. All industrial units are direct drive, which avoids misalignment of couplers and outboard bearings and eliminates periodic belt replacement.
- AMCA Certified Air Curtain for industrial doors
- Ideal for warehouses, delivery doors, docsk and other doors in industrial settings
- Air curtain can be used on doors up to 17' high
- Three horsepower motor creates powerful barrier of air
- Air curtain has top and bottom access panels for servicing and removal of motor-blower assembly
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.