This item is Discontinued.

Powerfilm PowerFilm F15-1200 20 Watt Foldable Solar Panel F16-1200

PowerFilm F15-1200 20 Watt Foldable Solar Panel (Discontinued)

  • Mfr # F16-1200
  • Zoro # G704174660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16-1200
Zoro #
G704174660
UPC #
818040000191
Country of Origin
China

Description

F15-1200 The 20W foldable solar charger takes you to the next level in portable solar power generation, increasing capability and charging speed while weighing less than 2 lbs. The 20W foldable solar charger provides you with a step-up in power point for solar charging small to medium electronic devices directly using the DC power or by utilizing one of many available accessories. Unlike "CIGS" solar technology, there is no need for "sun-soaking" the panel for optimum performance after periods of storage - so PowerFilm solar provides critical power immediately. What's in the package?
  • One (1) 20W foldable solar charger
  • One (1) 12V female CLA. Best uses and suggested accessories:
  • 12V battery charging
  • Remote power - HAM Radio, Water Purification, Power Tools
  • Camp lighting
  • Small DC electric coolers
  • Netbook PC
  • RA1 - 12V male CLA
  • RA3 - battery charging unit
  • RA8 - 15' extension cord with alligator clip connectors
  • RA9 - Charge controller
  • RA13 - Anderson power pole connector
  • RA16 - 12V USB conversion plug. Specs:
  • Operating Voltage: 15.4
  • Wattage: 20
  • Current: 1.2 amps
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.