Shop All V-Belts
Powerflite
4L160 16" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L160-2
Zoro # G0372876
product price: $3.99
/pk 2, $2.00/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L160
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Product Information
- Brand Powerflite
- MFR # 4L160-2
- Zoro # G0372876
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 16" |
Details
Description
V-Belt,1/2 in. x 16 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355212TC)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (2720604CBC)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1C-112)
- LEGACY Lube-Link low profile right angle 4-Jaw (LML2162)
- POWERFLITE 4L280 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280-2)
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- POWERFLITE B41 44" Outside Length, 21/32" Top Width, 1 Ribs (B41-2)
- POWERFLITE 4L400 40" Outside Length, 1/2" Top Width, 1 Ribs (4L400-2)
- POWERFLITE 4L260 26" Outside Length, 1/2" Top Width, 1 Ribs (4L260-2)
- POWERFLITE 4L270 27" Outside Length, 1/2" Top Width, 1 Ribs (4L270-2)
- DAYTON B49 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (1A097)
- Powerflite Power Transmission Belts