Shop All V-Belts
Powerflite
4L290 29" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L290-2
Zoro # G0372858
product price: $5.89
/pk 2, $2.95/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L290
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 29"
Product Information
- Brand Powerflite
- MFR # 4L290-2
- Zoro # G0372858
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 29" |
Details
Description
V-Belt,1/2 in. x 29 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING SDSx40mm, QD Bushing, C45 Steel, Black Oxide, (SDSx40mm)
- CLIMAX METAL PRODUCTS 12mm Id, 2Set/2Screwsat90 Set Screw Coupling, Stl, Bo (MRC-12-4H@90)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223507SB)
- FBD Pump, Water Booster, FLOJET, G56 (34-2030-0001)
- POWERFLITE 4L280 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280-2)
- POWERFLITE 5L420 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420-2)
- POWERFLITE 5L740 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740-2)
- POWERFLITE 3L250 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250-2)
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- POWERFLITE AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37-2)
- PIX V-Belt, Variable Speed 2-3/4 X 91 (4430V910)
- Powerflite Power Transmission Belts