Powerflite
5L450 45" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L450-2
Zoro # G0371126
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L450
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 45"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fuel Pump Coupler (33-0225)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB200-0200)
- WATER SOURCE Water Source TFV-200NL 2 in. Brass; Foot Valve (122065)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932611Q, Pressure Line, 5 micron, Outside-In (MF0058392)
- POWERFLITE 4L270 27" Outside Length, 1/2" Top Width, 1 Ribs (4L270-2)
- POWERFLITE 4L260 26" Outside Length, 1/2" Top Width, 1 Ribs (4L260-2)
- POWERFLITE 5L420 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420-2)
- POWERFLITE B41 44" Outside Length, 21/32" Top Width, 1 Ribs (B41-2)
- POWERFLITE AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32-2)
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- D&D 131 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA128)
- Powerflite Power Transmission Belts