Zoro Homepage

Case/IH Repl. V-Belt, 1/2"Top Wx31"L

  • Mfr # C18919

  • Zoro # G2364813


product price: $9.89
/ea

Key Features

Outside Length
31"
Top Width
1/2"
Material
Neoprene
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18919
Zoro #
G2364813
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
31"
Top Width
1/2"

Details

Item
Case/IH Repl. V-Belt,1/2"Top Wx31"L
Material
Neoprene
Weight
1

Description

Case/IH Repl. V-Belt,1/2 In.Top Wx31 In.L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.