Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turfmaster Repl V-Belt, 1/2"Wx52"L

  • Mfr # 15482

  • Zoro # G2399551


product price: $12.19
/ea

Key Features

Outside Length
52"
Top Width
1/2"
Material
Neoprene
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15482
Zoro #
G2399551
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
52"
Top Width
1/2"

Details

Item
Turfmaster Repl. V-Belt,1/2"Wx52"L
Material
Neoprene
Weight
1

Description

Turfmaster Repl. V-Belt,1/2 In.Wx52 In.L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.