V-Belt, C315, C, Rubber, 319 in, 7/8 in Top Width
- Mfr # C315-2
- Zoro # G0366530
product price:Â
$
154.99
/pk of 2, $77.50/ea
Free Shipping & Returns
Key Features
V-Belt Section
C
Number of Ribs
1
Top Width
7/8 in
Thickness
17/32 in
Outside Length
319 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C315-2
- Zoro #
- G0366530
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- V-Belt
- V-Belt Section
- C
- Industry Number
- C315
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Construction
- Wrapped
- For Use With
- Single or Multiple V-Belt Drives
- Weight
- 1
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 319 in
Description
Multi V-Belt,7/8 in. x 319 in. L,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.