Shop POWERFLITE
See all product information
Create Account
Yazoo/Kees Repl V-Belt, 1/2"Wx58"L
Mfr # 205058
Zoro # G2400750
product price:Â $14.15
/eaKey Features
Top Width
1/2 in
Outside Length
58 in
Material
Neoprene
Weight
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 205058
- Zoro #
- G2400750
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 58 in
Details
- Item
- Replacement V-Belt
- Material
- Neoprene
- Weight
- 1
Description
Yazoo/Kees Repl V-Belt,1/2 In.Wx58 In.L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.