Cable Tie, 7-1/2 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength
Mfr # GRP-M750B
Zoro # G1629621
product price: $0.24
/eaSold in multiples of 100 for $24.00
Key Features
Cable Tie Style
Mountable, Plenam Rated, UV Resistant
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP-M750B
Zoro #
G1629621
UPC #
662381050564
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.052"
Details
Item
Cable Tie
Cable Tie Style
Mountable, Plenam Rated, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Locking Style
Self Locking Head
Description
Cable Tie,Black,Mtg Head,7.5",50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.