This item is Discontinued.

Powerhorse Dual Fuel Generator | 4,000 Surge Watt | Electric Start 750134

Dual Fuel Generator | 4,000 Surge Watt | Electric Start (Discontinued)

  • Mfr # 750134
  • Zoro # G411248647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750134
Zoro #
G411248647
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
19.75 in
Length
25.41 in
Width
18.75 in

Details

Item
Portable Generator

Description

The Powerhorse dual fuel generator delivers the perfect blend of convenience and clean power. This versatile generator gives you the choice of using gasoline or propane. Plus, with less than 5% total harmonic distortion, you can safely run sensitive electronics. Electric start offers easy-starting convenience requires 12 Volt DC 9.0Ah or greater sealed lead acid battery, not included; see SKU# 54445. The included wheel kit provides portability.


  • •212cc engine with electric start
  • •Less than 5% total harmonic distortion for safely operating sensitive electronics
  • •Automatic voltage regulation
  • •Voltmeter for convenient monitoring
  • •3.9-gallon fuel tank with built-in fuel gauge
  • •20-lb. minimum LP tank size (tank not included)
  • •Includes wheel kit with flat-free tires
  • •Includes 4-ft. LP hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.