This item is Discontinued.

Powerhorse Generator | 11,050 Surge Watt | Electric Start 102221

Generator | 11,050 Surge Watt | Electric Start (Discontinued)

  • Mfr # 102221
  • Zoro # G211248656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102221
Zoro #
G211248656
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
24.2 in
Length
31.7 in
Width
21.7 in

Details

Item
Portable Generator

Description

Powerhorse generators are engineered to provide high quality at unbeatable prices. These high-end generators are built tough and loaded with features that make Powerhorse the generator of choice.


  • •Powerful 457cc engine with durable cast iron cylinder sleeve
  • •Automatic voltage regulator with voltmeter ensures consistent, reliable power
  • •Pushbutton electric start for convenience
  • •Easy-access control panel displays Run Time, Voltage and Frequency
  • •Fuel gauge allows you see the amount of fuel remaining at a glance
  • •Built-in folding handle provides easy portability and space-saving storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.