
Towable Wood Chipper/Shredder, 5-In., 420cc
Mfr # 115061
Zoro # G216510475
product price: $1,601.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Coupler Size
2 inch
Start Type
Recoil
Displacement
420cc
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115061
Zoro #
G216510475
UPC #
840321751324
Country of Origin
China
Dimensions
Coupler Size
2 inch
Details
Item
Wood Chipper
Start Type
Recoil
Displacement
420cc
Color
Blue
Description
This Powerhorse wood chipper/shredder is a great way to reduce yard waste piles quickly. The 9-inch chipper drum feeds sticks and branches up to 5-in. dia. into the double-edged steel cutting blades for easy chipping and shredding. The unit features 16-in. tires and a 2-in. coupler for easy towing to each work location. A Powerhorse 420cc, 15 HP gas-powered engine gets the job done.
- Efficient, reliable 420cc, 15 HP Powerhorse OHV gas engine with recoil start is built tough to deliver the power you need
- 9-in. chipper drum is easy to load
- Designed to chip or shred sticks and branches up to 5-in. dia. with the highly effective double-edged reversible hardened steel cutting blade
- 16-in. pneumatic tires and a 2-in. coupler makes this chipper/shredder towable behind an ATV or UTV for easy off-road movement from job to job
- Double V-belt drive for smooth operation
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.