31515 1.5 In. Aluminum Belt Fan Spacer

  • Mfr # PO358125

  • Zoro # G604075098


product price:  $52.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PO358125
Zoro #
G604075098
UPC #
661541702121
Country of Origin
China

Description

This 1.5 in. belt driven fan spacer comes with a clear anodized finish and is designed to fit most domestic 5/8 in. pilot water pumps.

Specifications
  • Spacer construction: Aluminum
  • Anodize color: Clear
  • Length: 1-1/2 in.
  • Male pilot diameter: 5/8 in.
  • Female pilot diameter: 5/8 in.
  • Bolt size: (4, 5/16-18 & (4, 5/16 in.-24
  • Flange bolt spacing: 1-3/4 - 2-1/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.