Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62175 City Water Flange; Aluminium

  • Mfr # PO370192

  • Zoro # G804062171


product price: $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO370192
Zoro #
G804062171
UPC #
661541768516
Country of Origin
China

Description

Features
  • 0.5 in. MPT x 0.75 in. hose fitting
  • Surface mount aluminum flange
  • Lead free brass check valve
  • Connect it tight grips
  • Includes rubber dust cap
  • Cutout Dim - 1.5 in. dia.
  • Outside Dim - 2.875 in. dia.
  • Valve Depth - 1.625 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.