Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, 6 in

  • Mfr # PO3647967

  • Zoro # G011943478


product price:  $45.15
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall
Length
6 in
Shrink Tubing I.D. Before Shrinking
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PO3647967
Zoro #
G011943478
UPC #
752561740627
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. Before Shrinking
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.