Zoro Homepage

Primary Wire, 20 AWG, Green, 100 ft.

  • Mfr # PO3076795

  • Zoro # G411882575


product price: $49.59
/ea

Key Features

Wire Size
20 AWG
Wire Color
Green
Jacket Color
Green
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO3076795
Zoro #
G411882575
UPC #
759332455063
Country of Origin
China

Dimensions

Wire Size
20 AWG
Length
100 ft.

Details

Item
Primary Wire
Wire Color
Green
Jacket Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.