Zoro Homepage

Timing Belt, 1190-14MGT-55

  • Mfr # 1190-14P-55

  • Zoro # G510986563


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
85
Pitch
14 mm
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Top Width
55 mm
Industry Number
1190-14MGT-55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1190-14P-55
Zoro #
G510986563
UPC #
00195057095472
Country of Origin
United States

Dimensions

Top Width
55 mm
Belt Trade Size
GT
Pitch Length
1,190 mm

Details

Number of Teeth
85
Pitch
14 mm
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Industry Number
1190-14MGT-55
Belt Series
Powerhouse(R)
Belt Material
Neoprene
Item
PGGT Timing Belt
Standards
REACH Certified, RoHS Compliant
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1190-14MGT-55, Number of Teeth 85, Pitch 14 mm, Pitch Length 1,190 mm, Tooth Location One Side, Top Width 55 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.