Timing Belt, 1224-8MGT-20
Mfr # 1224-8P-20
Zoro # G510985764
product price: $67.99
/eaKey Features
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Pitch Length
1,224 mm
Belt Material
Neoprene
Tooth Location
One Side
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1224-8P-20
Zoro #
G510985764
UPC #
00195057010437
Country of Origin
United States
Dimensions
Pitch Length
1,224 mm
Belt Trade Size
GT
Top Width
20 mm
Details
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Material
Neoprene
Tooth Location
One Side
Pitch
8 mm
Item
PGGT Timing Belt
Belt Series
Powerhouse(R)
Reinforcing Cord Material
Fiberglass
Industry Number
1224-8MGT-20
Standards
REACH Certified, RoHS Compliant
Application
Number of Teeth
153
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1224-8MGT-20, Number of Teeth 153, Pitch 8 mm, Pitch Length 1,224 mm, Tooth Location One Side, Top Width 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.