Timing Belt, 1224-8MGT-30
Mfr # 1224-8P-30
Zoro # G610985923
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Application
Top Width
30 mm
Number of Teeth
153
Pitch
8 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1224-8P-30
Zoro #
G610985923
UPC #
00195057010819
Country of Origin
United States
Dimensions
Top Width
30 mm
Pitch Length
1,224 mm
Belt Trade Size
GT
Details
Application
Number of Teeth
153
Pitch
8 mm
Tooth Location
One Side
Item
PGGT Timing Belt
Reinforcing Cord Material
Fiberglass
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Material
Neoprene
Industry Number
1224-8MGT-30
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1224-8MGT-30, Number of Teeth 153, Pitch 8 mm, Pitch Length 1,224 mm, Tooth Location One Side, Top Width 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.