Zoro Homepage

Timing Belt, 1760-8MGT-12

  • Mfr # 1760-8P-12

  • Zoro # G810985921


product price: $55.99
/ea

Key Features

Standards
REACH Certified, RoHS Compliant
Tooth Location
One Side
Number of Teeth
220
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Industry Number
1760-8MGT-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1760-8P-12
Zoro #
G810985921
UPC #
00195057023529
Country of Origin
United States

Dimensions

Top Width
12 mm
Belt Trade Size
GT
Pitch Length
1,760 mm

Details

Standards
REACH Certified, RoHS Compliant
Tooth Location
One Side
Number of Teeth
220
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Industry Number
1760-8MGT-12
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Application
Item
PGGT Timing Belt
Belt Series
Powerhouse(R)
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1760-8MGT-12, Number of Teeth 220, Pitch 8 mm, Pitch Length 1,760 mm, Tooth Location One Side, Top Width 12 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.