Timing Belt, 2200-8MGT-30
Mfr # 2200-8P-30
Zoro # G710985809
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
275
Industry Number
2200-8MGT-30
Belt Series
Powerhouse(R)
Pitch Length
2,200 mm
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2200-8P-30
Zoro #
G710985809
UPC #
00195057010901
Country of Origin
United States
Dimensions
Pitch Length
2,200 mm
Top Width
30 mm
Belt Trade Size
GT
Details
Number of Teeth
275
Industry Number
2200-8MGT-30
Belt Series
Powerhouse(R)
Item
PGGT Timing Belt
Belt Material
Neoprene
Application
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Standards
REACH Certified, RoHS Compliant
Pitch
8 mm
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 2200-8MGT-30, Number of Teeth 275, Pitch 8 mm, Pitch Length 2,200 mm, Tooth Location One Side, Top Width 30 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.