Zoro Homepage

Timing Belt, 2800-14MGT-40

  • Mfr # 2800-14P-40

  • Zoro # G110986581


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Belt Series
Powerhouse(R)
Pitch Length
2,800 mm
Belt Trade Size
GT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800-14P-40
Zoro #
G110986581
UPC #
00195057011892
Country of Origin
United States

Dimensions

Pitch Length
2,800 mm
Belt Trade Size
GT
Top Width
40 mm

Details

Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Belt Series
Powerhouse(R)
Number of Teeth
200
Reinforcing Cord Material
Fiberglass
Application
Pitch
14 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Item
PGGT Timing Belt
Industry Number
2800-14MGT-40
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 2800-14MGT-40, Number of Teeth 200, Pitch 14 mm, Pitch Length 2,800 mm, Tooth Location One Side, Top Width 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.