Timing Belt, 3360-14MGT-55
Mfr # 3360-14P-55
Zoro # G910986668
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
3,360 mm
Standards
REACH Certified, RoHS Compliant
Number of Teeth
240
Belt Trade Size
GT
Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3360-14P-55
Zoro #
G910986668
UPC #
00195057095601
Country of Origin
United States
Dimensions
Pitch Length
3,360 mm
Belt Trade Size
GT
Top Width
55 mm
Details
Item
PGGT Timing Belt
Standards
REACH Certified, RoHS Compliant
Number of Teeth
240
Application
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
Powerhouse(R)
Industry Number
3360-14MGT-55
Pitch
14 mm
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 3360-14MGT-55, Number of Teeth 240, Pitch 14 mm, Pitch Length 3,360 mm, Tooth Location One Side, Top Width 55 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.