Zoro Homepage

Timing Belt, 400-5MGT-15

  • Mfr # 400-5P-15

  • Zoro # G410987462


product price: $28.19
/ea

Key Features

Tensile Strength
86,000 lb/in
Industry Number
400-5MGT-15
Pitch Length
400 mm
Number of Teeth
80
Belt Trade Size
GT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-5P-15
Zoro #
G410987462
UPC #
00195057020276
Country of Origin
United States

Dimensions

Pitch Length
400 mm
Belt Trade Size
GT
Top Width
15 mm

Details

Tensile Strength
86,000 lb/in
Industry Number
400-5MGT-15
Number of Teeth
80
Item
Timing Belts
Pitch
5 mm
Tooth Location
One Side
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Material
Neoprene
Belt Series
Powerhouse(R)
Reinforcing Cord Material
Fiberglass
Standards
REACH Certified, RoHS Compliant
Application
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 400-5MGT-15, Number of Teeth 80, Pitch 5 mm, Pitch Length 400 mm, Tooth Location One Side, Top Width 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.