Timing Belt, 480-8MGT-30
Mfr # 480-8P-30
Zoro # G210985965
product price: $52.49
/eaKey Features
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Application
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480-8P-30
Zoro #
G210985965
UPC #
00195057010642
Country of Origin
United States
Dimensions
Pitch Length
480 mm
Top Width
30 mm
Belt Trade Size
GT
Details
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Item
PGGT Timing Belt
Application
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse(R)
Belt Material
Neoprene
Industry Number
480-8MGT-30
Pitch
8 mm
Standards
REACH Certified, RoHS Compliant
Number of Teeth
60
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 480-8MGT-30, Number of Teeth 60, Pitch 8 mm, Pitch Length 480 mm, Tooth Location One Side, Top Width 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.