Zoro Homepage

Timing Belt, 500-5MGT-15

  • Mfr # 500-5P-15

  • Zoro # G310987814


product price: $31.19
/ea

Key Features

Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Pitch
5 mm
Belt Trade Size
GT
Number of Teeth
100
Standards
REACH Certified, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-5P-15
Zoro #
G310987814
UPC #
00195057020450
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
500 mm
Top Width
15 mm

Details

Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Pitch
5 mm
Number of Teeth
100
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Application
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tensile Strength
86,000 lb/in
Industry Number
500-5MGT-15
Item
Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 500-5MGT-15, Number of Teeth 100, Pitch 5 mm, Pitch Length 500 mm, Tooth Location One Side, Top Width 15 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.