Zoro Homepage

Timing Belt, 535-5MGT-15

  • Mfr # 535-5P-15

  • Zoro # G810987871


product price: $32.79
/ea

Key Features

Belt Trade Size
GT
Application
Standards
REACH Certified, RoHS Compliant
Number of Teeth
107
Pitch Length
535 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-5P-15
Zoro #
G810987871
UPC #
00195057020528
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
535 mm
Top Width
15 mm

Details

Application
Standards
REACH Certified, RoHS Compliant
Number of Teeth
107
Tensile Strength
86,000 lb/in
Tooth Location
One Side
Industry Number
535-5MGT-15
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Reinforcing Cord Material
Fiberglass
Item
Timing Belts
Pitch
5 mm
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 535-5MGT-15, Number of Teeth 107, Pitch 5 mm, Pitch Length 535 mm, Tooth Location One Side, Top Width 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.