Zoro Homepage

Timing Belt, 565-5MGT-25

  • Mfr # 565-5P-25

  • Zoro # G210987754


product price: $49.99
/ea

Key Features

Pitch
5 mm
Application
Tensile Strength
86,000 lb/in
Standards
REACH Certified, RoHS Compliant
Pitch Length
565 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565-5P-25
Zoro #
G210987754
UPC #
00195057022218
Country of Origin
United States

Dimensions

Pitch Length
565 mm
Belt Trade Size
GT
Top Width
25 mm

Details

Pitch
5 mm
Application
Tensile Strength
86,000 lb/in
Item
Timing Belts
Standards
REACH Certified, RoHS Compliant
Industry Number
565-5MGT-25
Belt Series
Powerhouse(R)
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
113
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 565-5MGT-25, Number of Teeth 113, Pitch 5 mm, Pitch Length 565 mm, Tooth Location One Side, Top Width 25 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.