Zoro Homepage

Timing Belt, 720-8MGT-12

  • Mfr # 720-8P-12

  • Zoro # G210986528


product price: $30.19
/ea

Key Features

Belt Series
Powerhouse(R)
Belt Trade Size
GT
Reinforcing Cord Material
Fiberglass
Industry Number
720-8MGT-12
Top Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-8P-12
Zoro #
G210986528
UPC #
00195057023345
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
12 mm
Pitch Length
720 mm

Details

Item
PGGT Timing Belt
Belt Series
Powerhouse(R)
Reinforcing Cord Material
Fiberglass
Industry Number
720-8MGT-12
Number of Teeth
90
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Tooth Location
One Side
Pitch
8 mm
Application
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 720-8MGT-12, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location One Side, Top Width 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.